- Fixed Spherical Roller Flange Pillow Block
- 3 15/16 in Shaft Diameter
| Bolt Size | 7/8 in |
| Bolt Circle Dia. | 10 3/4 in |
| Static Load Rating | 98600 lbf |
| Bearing Type | Spherical Roller Bearing |
| Flange Thickness | 1.06 in |
| Housing Diameter | 8.22 in |
| Bore Range [Max] | 3.9375 in |
| Bearing Standoff Distance | 0.38 in |
| Length Through Bore | 4.64 in |
| Dynamic Load Rating | 80000 lbf |
| Housing Material | Cast Iron |
| Collar O.D. | 5.63 in |
| Shaft Dia. | 3.9375 in |
| Locking Device | Setscrew Mounting Collar |
| RPM [Max] | 1760 rpm |
| Mounting Pad Width | 9.25 in |
| Set Screw Torque | 1350 in lb |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 in NPT |
| Bore Range [Min] | 1.4375 in |
| Lubricant Type | Exxon Ronex MP |
| Bearing Design | Fixed |
| Size Code | 11 |
| Seal Type | C Clearance Seals |
| Weight | 35.08 LB |
| EAN or UPC | 782934930447 |

