- Fixed Spherical Roller Flange Pillow Block
- 3 1/2 in Shaft Diameter
| Set Screw Torque | 680 in lb |
| Bore Range [Max] | 3.9375 in |
| Locking Device | Setscrew Mounting Collar |
| Housing Diameter | 7.48 in |
| Mounting Pad Width | 8.25 in |
| Size Code | 10 |
| Static Load Rating | 77880 lbf |
| Bolt Circle Dia. | 9 1/2 in |
| Shaft Dia. | 3.5 in |
| Collar O.D. | 4.9 in |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 64000 lbf |
| Length Through Bore | 4.12 in |
| RPM [Max] | 1710 rpm |
| Flange Thickness | 0.94 in |
| Bolt Size | 3/4 in |
| Housing Material | Cast Iron |
| Bore Range [Min] | 1.4375 in |
| Bearing Design | Fixed |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Type | Spherical Roller Bearing |
| Lubricant Type | Exxon Ronex MP |
| Bearing Standoff Distance | 0.41 in |
| Seal Type | T Triple Lip Seals |
| Weight | 26.21 LB |
| EAN or UPC | 782934930478 |

