- Fixed Spherical Roller Flange Pillow Block
- 2 7/16 in Shaft Diameter
| Bore Range [Min] | 1.4375 in |
| Locking Device | Setscrew Mounting Collar |
| Set Screw Torque | 680 in lb |
| Size Code | 8 |
| Mounting Pad Width | 6.13 in |
| RPM [Max] | 2670 rpm |
| Bolt Size | 5/8 in |
| Bolt Circle Dia. | 6 3/4 in |
| Shaft Dia. | 2.4375 in |
| Bearing Design | Fixed |
| Lubricant Type | Exxon Ronex MP |
| Collar O.D. | 3.55 in |
| Seal Type | C Clearance Seals |
| Housing Diameter | 5.63 in |
| Bearing Standoff Distance | 0.39 in |
| Bore Range [Max] | 3.9375 in |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 38400 lbf |
| Static Load Rating | 43870 lbf |
| Grease Fitting Size | 1/8 in NPT |
| Flange Thickness | 0.64 in |
| Housing Material | Cast Iron |
| Length Through Bore | 3.55 in |
| Weight | 11.74 LB |
| EAN or UPC | 782934930683 |

