- Expansion Spherical Roller Flange Pillow Block
- 1 15/16 in Shaft Diameter
| Housing Diameter | 4.25 in |
| Collar O.D. | 2.88 in |
| Lubricant Type | Exxon Ronex MP |
| Bore Range [Max] | 3.9375 in |
| Shaft Dia. | 1.9375 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | 1/2 in |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Length Through Bore | 2.84 in |
| Locking Device | Setscrew Mounting Collar |
| Static Load Rating | 24710 lbf |
| Bearing Standoff Distance | 0.31 in |
| Bearing Design | Expansion |
| Set Screw Torque | 325 in lb |
| Size Code | 6 |
| Bolt Circle Dia. | 5 3/4 in |
| Mounting Pad Width | 5.31 in |
| Flange Thickness | 0.59 in |
| Dynamic Load Rating | 21000 lbf |
| RPM [Max] | 3060 rpm |
| Seal Type | T Triple Lip Seals |
| Bore Range [Min] | 1.4375 in |
| Weight | 6.32 LB |
| EAN or UPC | 782934930737 |

