- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 15/16 in Shaft Diameter
- 3.13 in Center Line To Base Dimension
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Lubrication | Exxon Ronex MP |
| Seal Type | C Clearance Seals |
| Base Width | 2.69 in |
| Bearing Design | Expansion |
| Bolt Size | 3/4 in |
| Center Line to Base Dimension [Min] | 3.130 in |
| Locking Device | Setscrew Mounting Collar |
| Base Length | 11.67 in |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 2420 rpm |
| Length Through Bore | 3.65 in |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 1.88 in |
| Shaft Dia. | 2.9375 in |
| Dynamic Load Rating | 41000 lbf |
| Bolt Hole Length | 1.07 in |
| Housing Height | 6.26 in |
| Weight | 20.4 LB |
| EAN or UPC | 782934930904 |

