- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 3/16 in Shaft Diameter
- 2.5 in Center Line To Base Dimension
| Base Width | 2.56 in |
| RPM [Max] | 2720 rpm |
| Bolt Hole Length | 0.88 in |
| Bolt Size | 5/8 in |
| Lubrication | Exxon Ronex MP |
| Seal Type | T Triple Lip Seals |
| Length Through Bore | 2.99 in |
| Base Height | 1 1/2 in |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 in NPT |
| Base Length | 9.61 in |
| Bearing Design | Expansion |
| Dynamic Load Rating | 26200 lbf |
| Handle / Housing Material | Cast Iron |
| Housing Height | 4.99 in |
| Locking Device | Setscrew Mounting Collar |
| Bearing Type | Spherical Roller Bearing |
| Center Line to Base Dimension [Min] | 2 1/2 in |
| Shaft Dia. | 2.1875 in |
| Weight | 10.29 LB |
| EAN or UPC | 782934931055 |

