- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 11/16 in Shaft Diameter
- 2.13 in Center Line To Base Dimension
| Bolt Size | 1/2 in |
| Bolt Hole Length | 3/4 in |
| Center Line to Base Dimension [Min] | 2.130 in |
| Length Through Bore | 2.76 in |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 1 1/4 in |
| Grease Fitting Size | 1/8 in NPT |
| Housing Height | 4 1/4 in |
| Bearing Design | Fixed |
| Seal Type | T Triple Lip Seals |
| Base Width | 2.06 in |
| Locking Device | Setscrew Mounting Collar |
| Handle / Housing Material | Cast Iron |
| Base Length | 7.8 in |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 20500 lbf |
| RPM [Max] | 3300 rpm |
| Shaft Dia. | 1.6875 in |
| Lubrication | Exxon Ronex MP |
| Weight | 6.37 LB |
| EAN or UPC | 782934931154 |

