- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 7/16 in Shaft Diameter
- 1.88 in Center Line To Base Dimension
| Dynamic Load Rating | 20000 lbf |
| Base Width | 1.95 in |
| Base Length | 7.3 in |
| Seal Type | T Triple Lip Seals |
| Lubrication | Exxon Ronex MP |
| Bearing Design | Fixed |
| Grease Fitting Size | 1/8 in NPT |
| Center Line to Base Dimension [Min] | 1.880 in |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 2.71 in |
| Base Height | 1.13 in |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.4375 in |
| Locking Device | Setscrew Mounting Collar |
| RPM [Max] | 3490 rpm |
| Housing Height | 3.85 in |
| Handle / Housing Material | Cast Iron |
| Bolt Hole Length | 3/4 in |
| Bolt Size | 1/2 in |
| Weight | 4.99 LB |
| EAN or UPC | 782934931192 |

