- Fixed Spherical Roller Flange Pillow Block
- 2 11/16 in Shaft Diameter
| Static Load Rating | 48420 lbf |
| Set Screw Torque | 680 in lb |
| Size Code | 9 |
| Collar O.D. | 4.04 in |
| Dynamic Load Rating | 41000 lbf |
| RPM [Max] | 2090 rpm |
| Housing Material | Cast Iron |
| Lubricant Type | Exxon Ronex MP |
| Shaft Dia. | 2.6875 in |
| Seal Type | T Triple Lip Seals |
| Temperature Range [Max] | 225 °F |
| Bore Range [Min] | 1.4375 in |
| Locking Device | Setscrew Mounting Collar |
| Bolt Circle Dia. | 8.49 in |
| Bearing Standoff Distance | 1.09 in |
| Bolt Size | 3/4 in |
| Length Through Bore | 3.65 in |
| Mounting Pad Width | 7.75 in |
| Bearing Type | Spherical Roller Bearing |
| Flange Thickness | 1.61 in |
| Bore Range [Max] | 3.9375 in |
| Housing Diameter | 6.1 in |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Design | Fixed |
| Weight | 20.74 LB |
| EAN or UPC | 782934930157 |

