- Expansion Spherical Roller Flange Pillow Block
- 2 3/16 in Shaft Diameter
| Lubricant Type | Exxon Ronex MP |
| Bearing Type | Spherical Roller Bearing |
| Mounting Pad Width | 6.25 in |
| Seal Type | T Triple Lip Seals |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 5/8 in |
| RPM [Max] | 2720 rpm |
| Static Load Rating | 30590 lbf |
| Shaft Dia. | 2.1875 in |
| Housing Material | Cast Iron |
| Set Screw Torque | 460 in lb |
| Dynamic Load Rating | 26200 lbf |
| Locking Device | Setscrew Mounting Collar |
| Bolt Circle Dia. | 6.89 in |
| Housing Diameter | 4.6 in |
| Bore Range [Min] | 1.4375 in |
| Size Code | 7 |
| Flange Thickness | 1.38 in |
| Bore Range [Max] | 3.9375 in |
| Collar O.D. | 3 1/4 in |
| Bearing Design | Expansion |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Standoff Distance | 0.93 in |
| Length Through Bore | 2.99 in |
| Weight | 9.75 LB |
| EAN or UPC | 782934930256 |

