- Expansion Spherical Roller Flange Pillow Block
- 1 7/16 in Shaft Diameter
| Bore Range [Min] | 1.4375 in |
| Housing Diameter | 3.81 in |
| RPM [Max] | 4040 rpm |
| Bearing Design | Expansion |
| Flange Thickness | 1.06 in |
| Locking Device | Setscrew Mounting Collar |
| Bolt Circle Dia. | 4.95 in |
| Seal Type | C Clearance Seals |
| Housing Material | Cast Iron |
| Bolt Size | 1/2 in |
| Dynamic Load Rating | 20000 lbf |
| Grease Fitting Size | 1/8 in NPT |
| Mounting Pad Width | 4.62 in |
| Size Code | 4 |
| Collar O.D. | 2.3 in |
| Set Screw Torque | 325 in lb |
| Length Through Bore | 2.71 in |
| Static Load Rating | 21360 lbf |
| Shaft Dia. | 1.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Standoff Distance | 0.53 in |
| Bore Range [Max] | 3.9375 in |
| Lubricant Type | Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Weight | 5.24 LB |
| EAN or UPC | 782934930386 |

