Skip to content Skip to navigation menu
Tabletop Chain

D843K1 3/8

Tabletop Chain
Item #101498600
  • 843 Series Straight Running, Two PieceTabletop Chain
  • 0.5" Pitch
  • made of Acetal w/Carbon Steel pins
  • 1.375 wide
Tabletop Chain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 843 Series Straight Running, Two PieceTabletop Chain
  • 0.5" Pitch
  • made of Acetal w/Carbon Steel pins
  • 1.375 wide

applications

  • The industry's broadest selection of chain is used throughout a wide variety of industry applications
  • Beverage
  • Brewing
  • Dairy
  • Package handling
  • Parts processing
  • Food processing
  • Glass, plastic or metal container handling

options

  • Rexnord has developed a variety of materials for applications that go beyond the capabilities of their standard materials. Special materials provide strength and molding characteristics that differ slightly from their standard materials. It is importan
  • Chemical Resistance (P) - Acetal and LF Acetal will be attacked by strong acids and bases in addition to chlorine and phosphorous
  • Applications using these or other questionable chemicals should consider the chemically-resistant material
  • Chain pin material can be altered as well if the normally supplied austenitic stainless steel pin is inappropriate
  • This material is denoted by a "P" prefix
  • Conductive Thermoplastic (AS) - Certain applications cannot tolerate static electricity and additionally cannot use metal chains. In these cases we can provide a conductive thermoplastic material that will minimize the static charge buildup that st
  • Flame Retardant (FR) - Acetal and LF Acetal will burn and support combustion. So, for those environments where flammability is a concern, flame-retardant materials are available. Chains of this material have a prefix "FR."
  • Heat Stabilized (HS) - A specially formulated material that resists thermal degradation from 200 °F water spray. These applications include rinsers, sterilizers, and pasteurizers. An "HS" prefix is used to designate this material. Stocked in 1873G
  • Magnetic Conveying (SSB) - Certain applications require the use of magnetic wear strips under the chain to incline or hold down metal products. Either standard thermoplastic one-piece chains or a special nonmagnetic stainless steel one-piece chain
  • Melt-Resistant (MR) - Industries such as container manufacturing, baking, or industrial parts processing convey hot products that will melt the top surface of standard materials. In these instances, one may use the "MR" material. Depending on produ
  • Metal Detector Applications - Many standard thermoplastic materials may be used in metal detectors. However, the stainless steel pins used to join these chains may not. Contact your Local Service Center for availability of thermoplastic pins in
  • Ultraviolet Resistance (UV) - Ultraviolet radiation will degrade standard thermoplastic materials. This material is for outdoor applications in direct sunlight or processes requiring the use of ultraviolet light. These Chains are ordered with the p
  • Wear-Resistant (WR) - Applications that subject thermoplastics to very abrasive wear, such as castings, machined steel parts, sand, glass, etc., will benefit from this special material. In fact, "WR" may extend wear life of a chain up to five times
Link Plates Thickness 1/8 in
Chain Series 843
Module Width 1.375 in
High Temperatures No
Package Type 10 Foot Box
Pin Diameter 5/32 in
Type Straight Running, Two Piece
Color Gray
Material Acetal
Chain Pitch 0.5 in
Low Friction No
Thickness 0.578125 in
Pin Material Carbon Steel
Weight 0.58 LB
EAN or UPC 698210686796
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison