- CHAMP3 Engineered Steel Drive Chain, Offset Sidebar
- 3.075" Pitch
| Rated Working Load | 5100 lbs |
| Roller Width | 1.55 in |
| Thickness | 1.69 in |
| Material | Steel |
| Roller Dia. | 1 1/4 in |
| Chain Pitch | 3.075 in |
| Pin Diameter | 0.648 in |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 0.38 in |
| Type | N/A |
| Pin Overall Length | 3 3/4 in |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Pin Material | Steel |
| Chain Series | CHAMP3 |
| Weight | 8.3 LB |
| EAN or UPC | 698210069605 |

