- C55 Cast Combination Chain, Narrow Series
- 1.63" Pitch
| Chain Construction | Cast Combination Chain, Narrow Series |
| Pin Material | Steel |
| Rated Working Load | 1100 lbs |
| Pin Overall Length | 2.06 in |
| Type | N/A |
| Package Type | 10 Foot Box |
| Chain Pitch | 1.63 in |
| Chain Series | C55 |
| Roller Width | N/A |
| Roller Dia. | N/A |
| Pin Diameter | 0.38 in |
| Thickness | 0.75 in |
| Link Plates Thickness | 0.19 in |
| Material | Cast Iron |
| Weight | 0.95 KG |

