- 2120 Chain
- Bent - One Side
- 1 Hole
- Roller Link
- Riveted,Oversize Rollers Construction
| No. of Strands Across | 1 |
| Type | Roller Link |
| Part Type | A1 |
| No. of Holes | 1 |
| Material | Carbon Steel |
| Chain Pitch | 3 in |
| Chain Construction | Riveted, Oversize Rollers |
| Attachment | Bent - One Side |
| Hole Height from Center of Roller or Pin | 1.56 in |
| Chain No. | 2120 |
| Hole Dia. | 0.39 in |
| Weight | 2.14 LB |

