- 2080 Chain
- Bent - One Side
- 2 Holes
- Connecting (Master) Link
- Carbon Steel Material
| No. of Holes | 2 |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Chain Construction | N/A |
| Chain Pitch | 2 in |
| Chain No. | 2080 |
| Attachment | Bent - One Side |
| Hole Height from Center of Roller or Pin | 1.09375 in |
| Type | Connecting (Master) Link |
| Part Type | A2 |
| Hole Dia. | 0.265625 in |
| Weight | 0.336 LB |
| EAN or UPC | 793699161021 |

