- 2080 Chain
- Straight - One Side
- 1 Hole
- Connecting (Master) Link
- Carbon Steel Material
| Material | Carbon Steel |
| Part Type | M35 |
| No. of Holes | 1 |
| Attachment | Straight - One Side |
| Chain No. | 2080 |
| Type | Connecting (Master) Link |
| Hole Dia. | 0.39 in |
| No. of Strands Across | 1 |
| Chain Construction | N/A |
| Hole Height from Center of Roller or Pin | 0.88 in |
| Chain Pitch | 2 in |
| Weight | 0.332 LB |
| EAN or UPC | 793699152357 |

