- 2060 Chain
- Bent - Both Sides
- 1 Hole
- Connecting (Master) Link
- Stainless Steel Material
| Hole Dia. | 0.203125 in |
| Part Type | K1 |
| No. of Holes | 1 |
| Hole Height from Center of Roller or Pin | 0.84375 in |
| Chain Pitch | 1.5 in |
| Attachment | Bent - Both Sides |
| Chain No. | 2060 |
| Chain Construction | N/A |
| Material | Stainless Steel |
| Type | Connecting (Master) Link |
| No. of Strands Across | 1 |
| Weight | 0.07 LB |
| EAN or UPC | 698210851507 |

