- 2060 Chain
- Bent - Both Sides
- 2 Holes
- Connecting (Master) Link
- Spring Clip Construction
| Hole Dia. | 0.203125 in |
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| Chain Construction | Spring Clip |
| Hole Height from Center of Roller or Pin | 0.84375 in |
| Chain No. | 2060 |
| No. of Holes | 2 |
| Material | Carbon Steel |
| Attachment | Bent - Both Sides |
| Part Type | K2 |
| Chain Pitch | 1.5 in |
| Weight | 0.179 LB |
| EAN or UPC | 793699295207 |

