- 2050 Chain
- Bent - Both Sides
- 1 Hole
- Roller Link
- Riveted,Oversize Delrin Rollers Construction
| Hole Height from Center of Roller or Pin | 0.625 in |
| No. of Holes | 1 |
| Material | Stainless Steel |
| Chain No. | 2050 |
| Chain Pitch | 1.25 in |
| Type | Roller Link |
| No. of Strands Across | 1 |
| Attachment | Bent - Both Sides |
| Hole Dia. | 0.203125 in |
| Chain Construction | Riveted, Oversize Delrin Rollers |
| Part Type | K1 |
| Weight | 0.03 LB |

