- 2050 Chain
- Straight - Both Sides
- 1 Hole
- Roller Link
- Riveted,Oversize Rollers Construction
| Part Type | M1 |
| Chain No. | 2050 |
| Type | Roller Link |
| No. of Strands Across | 1 |
| Chain Pitch | 1.25 in |
| Attachment | Straight - Both Sides |
| No. of Holes | 1 |
| Hole Dia. | 0.265625 in |
| Chain Construction | Riveted, Oversize Rollers |
| Material | Carbon Steel |
| Hole Height from Center of Roller or Pin | 0.5625 in |
| Weight | 0.152 LB |

