- 2050 Chain
- Two Extended Pins
- Connecting (Master) Link
- Stainless Steel Material
applications
- Water
- Acids
- Alkalis
- High temperature
features
- Same principal dimensions as ANSI chains but made of stainless steel
| No. of Holes | N/A |
| Chain Construction | N/A |
| Type | Connecting (Master) Link |
| Pin Diameter | 13/64 in |
| Material | Stainless Steel |
| Part Type | D3 |
| No. of Strands Across | 1 |
| Attachment | Two Extended Pins |
| Pin Overall Length | 1.28 in |
| Chain No. | 2050 |
| Chain Pitch | 1.25 in |
| Weight | 0.063 LB |
| EAN or UPC | 698210851675 |

