- 2050 Chain
- Two Extended Pins
- Connecting (Master) Link
- Spring Clip, Slip Fit Construction
- Carbon Steel Material
| Pin Overall Length | 1.28 in |
| No. of Holes | N/A |
| Attachment | Two Extended Pins |
| Chain Construction | Spring Clip, Slip Fit |
| Pin Diameter | 13/64 in |
| Part Type | D3 |
| Chain Pitch | 1.25 in |
| No. of Strands Across | 1 |
| Chain No. | 2050 |
| Type | Connecting (Master) Link |
| Material | Carbon Steel |
| Weight | 0.065 LB |
| EAN or UPC | 793699152289 |

