- 2040 Chain
- Straight - Both Sides
- 2 Holes
- Roller Link
- Riveted Construction
| Part Type | M2 |
| Chain Construction | Riveted |
| Material | Stainless Steel |
| Chain No. | 2040 |
| Hole Dia. | 0.140625 in |
| Attachment | Straight - Both Sides |
| No. of Holes | 2 |
| Type | Roller Link |
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| Hole Height from Center of Roller or Pin | 0.53125 in |
| Weight | 0.04 LB |

