- 2040 Chain
- One Extended Pin
- Connecting (Master) Link
- Carbon Steel Material
| Pin Overall Length | 1.03 in |
| Chain Pitch | 1 in |
| Type | Connecting (Master) Link |
| No. of Strands Across | 1 |
| Part Type | D1 |
| Pin Diameter | 5/32 in |
| Attachment | One Extended Pin |
| No. of Holes | N/A |
| Material | Carbon Steel |
| Chain Construction | N/A |
| Chain No. | 2040 |
| Weight | 0.03 LB |
| EAN or UPC | 793699030471 |

