- C1288 Engineered Steel Roller Chain, Straight Sidebar
- 2.609" Pitch
| Chain Pitch | 2.609 in |
| Chain Construction | Engineered Steel Roller Chain, Straight Sidebar |
| Roller Width | 1.03 in |
| Roller Dia. | 0.9 in |
| Link Plates Thickness | 0.16 in |
| Pin Diameter | 0.41 in |
| Pin Overall Length | 2.2 in |
| Type | N |
| Thickness | 1.13 in |
| Rated Working Load | 2000 lbs |
| Chain Series | C1288 |
| Material | Steel |
| Package Type | 10 Foot Box |
| Pin Material | Steel |
| Weight | 2.413 LB |
| EAN or UPC | 698210632854 |

