- 1 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Locking Device | Single Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.4375 in |
| Seal Type | Clearance Seals |
| End Type | One Open and One Closed Auxiliary Cap Seals |
| Bearing Design | Fixed |
| Weight | 9.7 LB |
| EAN or UPC | 698210862954 |

