- 4 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Locking Device | Double Setscrew Locking Collar |
| End Type | One Open and One Closed Auxiliary Cap Seals |
| Type | Spherical Roller Bearing |
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Shaft Dia. | 4.4375 in |
| Weight | 92.6 LB |
| EAN or UPC | 698210007096 |

