- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 15/16 in Shaft Diameter
| Housing Height | 6 23/32 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 2.9375 in |
| Temperature Range [Max] | 200 °F |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Insert Type | Steel Insert |
| End Type | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Min] | -20 °F |
| Seal Type | Clearance Seals |
| Bearing Design | Fixed |
| Mounted Unit Duty | Heavy-Duty |
| Series | ZP Series |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Base Height | 2 1/16 in |
| Base Length | 13 in |
| Length Through Bore | 4.875 in |
| Bolt Hole Spacing | 9 3/4 in |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Length | 1 5/8 in |
| Size Code | 9 |
| Base Width | 3 7/8 in |
| Bolt Size | 7/8 in |
| Locking Device | Double Setscrew Locking Collar |
| Inch/Metric | Inch |
| Weight | 43.0 LB |
| EAN or UPC | 698210006938 |

