- 2 3/16" Shaft
- 2 3/4" Center Line to Base
- 7 1/2" Bolt Hole Spacing
- Double Setscrew Locking
- Cast Iron
| Insert Type | Steel Insert |
| Size Code | 7 |
| Series | ZP Series |
| Bolt Hole Spacing | 7 1/2 in |
| Housing Material | Cast Iron |
| Base Length | 10 1/4 in |
| Bolt Holes | 4 |
| Base Width | 4 1/8 in |
| Bolt Size | 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Locking Device | Double Setscrew Locking Collars |
| Seal Type | Clearance Seals |
| End Type | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Base Height | 1 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 4.125 in |
| Temperature Range [Min] | -20 °F |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 1 1/4 in |
| Housing Height | 5 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 2.1875 in |
| Temperature Range [Max] | 200 °F |
| Weight | 24.6 LB |
| EAN or UPC | 698210006877 |

