- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 7/16 in Shaft Diameter
| Locking Device | Double Setscrew Locking Collar |
| Bearing Design | Fixed |
| Shaft Dia. | 3.4375 in |
| Seal Type | Clearance Seals |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Weight | 52.0 LB |
| EAN or UPC | 698210948085 |

