Skip to content Skip to navigation menu
Rexnord Corp.BZAF5600F

BZAF5600F

Solid Pillow Block
Item #104567851
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 6 in Shaft Diameter
Rexnord Corp.BZAF5600F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 6 in Shaft Diameter
Bearing Type Spherical Roller Bearing
Shaft Dia. 6 in
Locking Device Double Setscrew Locking Collar
Seal Type Clearance Seals
Handle / Housing Material Cast Iron
Flange Type 4-Bolt Flange
Bearing Design Fixed
Weight 316.0 LB
EAN or UPC 793699944242
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison