- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 7/16 in Shaft Diameter
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Max] | 200 °F |
| Bearing Design | Fixed |
| Bolt Hole Spacing | 5 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Housing Height | 3 7/8 in |
| Seal Type | Clearance Seals |
| Bolt Holes | 2 |
| Temperature Range [Min] | -20 °F |
| Bolt Hole Length | 7/8 in |
| Housing Construction | 1 Piece |
| Base Height | 1 in |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 1.4375 in |
| Size Code | 4 |
| Insert Type | Steel Insert |
| Base Length | 6 9/16 in |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Base Width | 2 3/16 in |
| Lubrication | Relubricatable |
| Series | ZA Series |
| Length Through Bore | 2.875 in |
| Weight | 9.4 LB |
| EAN or UPC | 698210006006 |

