- TableTop Chain
- 1863 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 1/2 in Chain Pitch
- 2 1/4 in Module Width
| Chain Pitch | 1.5 in |
| Low Friction | No |
| Chain Series | 1863 |
| Color | Black |
| Material | Wear Resistant Steel |
| Module Width | 2.25 in |
| Type | Side Flexing, Solid Top, Tab Type |
| Weight | 1.0 LB |
| EAN or UPC | 793699254624 |

