- 2 15/16" Shaft
- 1 13/16" Slot Width
- 5 15/16" Between Frames
- Cast Iron
- Heavy Contact Seals
| Locking Device | Double Setscrew Locking Collars |
| Seal Type | Heavy Contact Seals |
| Inch/Metric | Inch |
| End Type | One Open and One Closed Auxiliary Cap Seals |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Between Frame Width | 5 15/16 in |
| Special Features | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Overall Length | 9.125 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Shank Height | 4 7/8 in |
| Overall Height | 6.6875 in |
| Size Code | 9 |
| Shaft Dia. | 2.9375 in |
| Overall Width | 4 7/8 in |
| Slot Length | N/A |
| Slot Width | 1.8125 in |
| Weight | 38.0 LB |
| EAN or UPC | 698210685461 |

