- 1 1/2" Shaft
- 11/16" Slot Width
- 4" Between Frames
- Cast Iron
- Heavy Contact Seals
| Between Frame Width | 4 in |
| Type | Spherical Roller Bearing |
| Locking Device | Double Setscrew Locking Collars |
| Size Code | 5 |
| End Type | One Open and One Closed Auxiliary Cap Seals |
| Overall Width | 3 13/16 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.5 in |
| Seal Type | Heavy Contact Seals |
| Overall Height | 4.75 in |
| Slot Width | 0.6875 in |
| Bearing Design | Non-Expansion |
| Slot Length | N/A |
| Shank Height | 3 5/16 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Overall Length | 5.9375 in |
| Special Features | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Weight | 15.0 LB |
| EAN or UPC | 698210005900 |

