- 5 in Shaft Diameter
- Spherical Roller Bearing Type
| End Type | One Open and One Closed Auxiliary Cap Seals |
| Bearing Design | Fixed |
| Shaft Dia. | 5 in |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Locking Device | Double Setscrew Locking Collar |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Weight | 162.0 LB |
| EAN or UPC | 793699243130 |

