- 90 mm Shaft Diameter
- Spherical Roller Bearing Type
| Bearing Design | Fixed |
| End Type | One Open and One Closed Auxiliary Cap Seals |
| Locking Device | Double Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 90 mm |
| Weight | 50.0 LB |
| EAN or UPC | 793699270884 |

