- 3 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Seal Type | Spring Loaded Heavy Contact Seals |
| End Type | One Open and One Closed Auxiliary Cap Seals |
| Shaft Dia. | 3.4375 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Fixed |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Weight | 49.0 LB |
| EAN or UPC | 698210005818 |

