- 2 7/16" Shaft
- 3 1/2" Center Line to Base
- 9 3/4" Bolt Hole Spacing
- Adapter Mounted
- Cast Iron
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Size Code | 9 |
| Base Width | 3 7/8 in |
| Temperature Range [Max] | 200 °F |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Bolt Hole Length | 1 5/8 in |
| Bolt Hole Spacing | 9 3/4 in |
| Series | ZPS Series |
| Temperature Range [Min] | -20 °F |
| Lubrication | Relubricatable |
| Length Through Bore | 3.75 in |
| Housing Height | 7 3/16 in |
| End Type | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Insert Type | Steel Insert |
| Bolt Size | 7/8 in |
| Locking Device | Adapter Mounted |
| Base Height | 2 1/16 in |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Shaft Dia. | 2.4375 in |
| Seal Type | Heavy Contact Seals |
| Base Length | 13 in |
| Housing Material | Cast Iron |
| Weight | 49.1 LB |
| EAN or UPC | 698210005511 |

