- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 15/16 in Shaft Diameter
| Handle / Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Locking Device | Double Setscrew Locking Collar |
| Shaft Dia. | 3.9375 in |
| Seal Type | Heavy Contact Seals |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Weight | 118.0 LB |
| EAN or UPC | 698210005313 |

