- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 3/16 in Shaft Diameter
| Flange Type | 2-Bolt Flange |
| Seal Type | Heavy Contact Seals |
| Locking Device | Double Setscrew Locking Collar |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Shaft Dia. | 2.1875 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 25.2 LB |
| EAN or UPC | 698210913465 |

