- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 in Shaft Diameter
| Handle / Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Adapter Mounted |
| Bearing Design | Fixed |
| Shaft Dia. | 4 in |
| Seal Type | Heavy Contact Seals |
| Flange Type | 2-Bolt Flange |
| Weight | 107.0 LB |
| EAN or UPC | 793699557459 |

