- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 1/2 in Shaft Diameter
| Handle / Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Heavy Contact Seals |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 2.5 in |
| Weight | 46.0 LB |
| EAN or UPC | 698210906597 |

