- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 in Shaft Diameter
| Size Code | 7 |
| Insert Type | Steel Insert |
| Bolt Hole Length | 1 1/4 in |
| Bolt Holes | 2 |
| Base Width | 3 1/8 in |
| Base Length | 10 1/4 in |
| Locking Device | Double Setscrew Locking Collar |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 200 °F |
| End Type | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Shaft Dia. | 2 in |
| Bolt Size | 5/8 in |
| Series | ZP Series |
| Length Through Bore | 4.125 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Handle / Housing Material | Cast Iron |
| Temperature Range [Min] | -20 °F |
| Housing Construction | 1 Piece |
| Base Height | 1 5/8 in |
| Lubrication | Relubricatable |
| Seal Type | Heavy Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Flange Type | 2-Bolt Flange |
| Housing Height | 5 1/4 in |
| Bearing Design | Fixed |
| Bolt Hole Spacing | 7 1/2 in |
| Weight | 22.2 LB |
| EAN or UPC | 698210005641 |

