Skip to content Skip to navigation menu
Rexnord Corp.BMP5075MM

BMP5075MM

Solid Pillow Block
Item #101936242
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 75 mm Shaft Diameter
Rexnord Corp.BMP5075MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 75 mm Shaft Diameter
Bearing Design Fixed
Seal Type Heavy Contact Seals
Shaft Dia. 75 mm
Handle / Housing Material Cast Iron
Bearing Type Spherical Roller Bearing
Locking Device Double Setscrew Locking Collar
Flange Type 2-Bolt Flange
Weight 43.0 LB
EAN or UPC 698210943851
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison