- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 in Shaft Diameter
| Seal Type | Heavy Contact Seals |
| Bearing Design | Fixed |
| Handle / Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 4 in |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 76.5 LB |
| EAN or UPC | 793699312515 |

