- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 15/16 in Shaft Diameter
| Bolt Hole Spacing Range [Min] | 12 |
| Locking Device | Single Setscrew Locking Collar |
| Series | ZEP Series |
| Housing Height | 8 5/8 in |
| Bolt Size | 3/4 in |
| Seal Type | Heavy Contact Seals |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 12 1/2 in |
| Flange Type | 4-Bolt Flange |
| Base Width | 4 1/2 in |
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Max] | 13 in |
| Handle / Housing Material | Cast Iron |
| Base Height | 2 5/8 in |
| Housing Material | Cast Iron |
| Length Through Bore | 5.1875 in |
| Housing Construction | 1 Piece |
| Bolt Holes | 4 |
| End Type | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Temperature Range [Min] | -20 °F |
| Bearing Design | Fixed |
| Inch/Metric | Inch |
| Shaft Dia. | 3.9375 in |
| Bearing Type | Spherical Roller Bearing |
| Size Code | 11 |
| Temperature Range [Max] | 200 °F |
| Base Length | 15 1/4 in |
| Weight | 70.0 LB |
| EAN or UPC | 698210913571 |

