- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 3/4 in Shaft Diameter
| Locking Device | Single Setscrew Locking Collar |
| Bolt Hole Spacing | 6 5/8 in |
| Base Width | 2 7/16 in |
| Bearing Design | Fixed |
| Housing Height | 4 7/16 in |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing Range [Min] | 6 in |
| Base Height | 1 5/16 in |
| Bolt Hole Spacing Range [Max] | 7 1/4 in |
| Temperature Range [Max] | 200 °F |
| Bearing Type | Spherical Roller Bearing |
| Series | ZEP Series |
| Shaft Dia. | 1.75 in |
| Length Through Bore | 3.125 in |
| Housing Construction | 1 Piece |
| Size Code | 5 |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Min] | -20 °F |
| End Type | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Seal Type | Heavy Contact Seals |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 8 7/8 in |
| Insert Type | Steel Insert |
| Handle / Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Weight | 14.0 LB |
| EAN or UPC | 698210894801 |

