- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 80 mm Shaft Diameter
| Shaft Dia. | 80 mm |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Heavy Contact Seals |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Fixed |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 52.15 LB |
| EAN or UPC | 698210946586 |

